Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EA150-30275 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, 1NO/1NC, Deouble-Ended
MFG Item Number
EA150-30275
EA150-30275 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, 1NO/1NC, Deouble-Ended
MFG Item Number
EA150-30275
Description
Limit Switches, Snap-Lock EA150 Series
Limit Switch, 1NO/1NC, Deouble-Ended
Snap-Lock EA150 Series Information
- 1NO‑1NC or 2NO‑2NC
- Super Sensitive
- Rocker Type
Specifications
Specifications
| Manufacturer Part Number |
EA150-30275 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA150 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA150 Series |
| Description |
Limit Switch, 1NO/1NC, Deouble-Ended Shaft, w/o Rod or Clamp, LS-ROT-DBL END-SP-W/O CLMP&RD-SPL |
| Actuator Type |
Rotary |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Indicator |
No |
| Material |
Zinc |
| Net Weight |
1.375 lbs |
| Gross Weight |
1.54 lbs |
EA150-30275
Namco Controls Limit Switches, Snap-Lock EA150 Series