EA170-31100
Namco Controls Limit Switches, Snap-Lock EA170 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EA170-31100

Namco Controls Limit Switches, Snap-Lock EA170 Series

EA170-31100

Namco Controls Limit Switches, Snap-Lock EA170 Series
Limit Switch, 1in.NPT Entry
MFG Item Number
EA170-31100
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Snap-Lock EA170 Series
Item #
EA170-31100
Limit Switch, 1in.NPT Entry

Snap-Lock EA170 Series Information

  • Double Pole 2NO‑2NC
  • Suitable for Standard Environments
  • Rocker Type

Specifications

Specifications
Manufacturer Part Number EA170-31100
Manufacturer Namco Controls
Product Series Snap-Lock EA170
Family Series Namco Controls Limit Switches, Snap-Lock EA170 Series
Description Limit Switch, 1in.NPT Entry
Actuator Type Rotary
Contacts 2NO/2NC
Contact Rating Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A
Connection Type Screw Terminals
Indicator No
NEMA Rating NEMA 1, NEMA 13, NEMA 4
Material Zinc
Net Weight 3.735 lbs
Gross Weight 3.87 lbs