Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Namco Controls Limit Switches, Snap-Lock EA170 Series
EA170-33100
Namco Controls Limit Switches, Snap-Lock EA170 Series
LIMIT SWITCH, LMSW-MTN-DP-LG
MFG Item Number
EA170-33100
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA170 Series
LIMIT SWITCH, LMSW-MTN-DP-LG
Snap-Lock EA170 Series Information
- Double Pole 2NO‑2NC
- Suitable for Standard Environments
- Rocker Type
Specifications
Specifications
| Manufacturer Part Number |
EA170-33100 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA170 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA170 Series |
| Description |
LIMIT SWITCH, LMSW-MTN-DP-LG MTG-D2400 |
| Actuator Type |
Rotary |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4 |
| Material |
Zinc |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.855 lbs |
EA170-33100
Namco Controls Limit Switches, Snap-Lock EA170 Series