Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Namco Controls Limit Switches, Snap-Lock EA180 Series
EA180-31302
Namco Controls Limit Switches, Snap-Lock EA180 Series
LIMIT SWITCH, LS-NUC-CW-R-U-QTR155
MFG Item Number
EA180-31302
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA180 Series
LIMIT SWITCH, LS-NUC-CW-R-U-QTR155
Snap-Lock EA180 Series Information
Specifications
Specifications
| Manufacturer Part Number |
EA180-31302 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA180 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA180 Series |
| Description |
LIMIT SWITCH, LS-NUC-CW-R-U-QTR155 -NSP60 |
| Actuator Type |
Rotary |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4 |
| Material |
Bronze |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EA180-31302
Namco Controls Limit Switches, Snap-Lock EA180 Series