Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Burndy Terminals, EA Series
EA2C
Burndy Terminals, EA Series
This item cannot be canceled or returned
Description
Compact, high copper alloy terminal for joining a wide range of cable to equipment pads or bar. Clamping element adjustable to several angles. One‑wrench installation.
Specifications
Specifications
Manufacturer Part Number
EA2C
Manufacturer
Burndy
Product Series
EA
Family Series
Burndy Terminals, EA Series
Description
8SOL-2STR CU COND
Wire Size Range
8-2 AWG
Number of Conductors
1
Material
Copper
Approvals
UL
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
EA2C
Burndy Terminals, EA Series