EA37011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EA37011 Pizzato Enclosures, EA Series, 2-Hand enclosed control box with 5

MFG Item Number
EA 37011

EA37011 Pizzato Enclosures, EA Series, 2-Hand enclosed control box with 5

MFG Item Number
EA 37011
Item Number
EA37011
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EA Series
Item #
EA37011
2-Hand enclosed control box with 5

EA Series Information

  • Protection degree IP65
  • Stainless steel captive screws
  • 2 x side cable entries + 2 x bottom cable entries

These housings have four additional holes on the cover which enable wall fixing from the outside by means of insertion of the screws, without the need to open the cover to access the holes. The external fixing of the housing is therefore particularly suited for already wired enclosures. Enclosures have two conduit entries on the lower surface. These allow the wiring through the support surface without leaving electrical cables in sight.

Specifications

Specifications
Manufacturer Part Number EA 37011
Manufacturer Pizzato
Product Series EA
Family Series Pizzato Enclosures, EA Series
Description 2-Hand enclosed control box with 5 button holes
Material Polycarbonate
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 4 "
Nominal Depth 11 "
Latching Mechanism Screws
Approvals CE, EAC
Net Weight 0 lbs
Gross Weight 0 lbs