Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EA700-85108 Namco Controls Limit Switches, Snap-Lock EA700 Series, LIMIT SWITCH, LS-NP-4NC-31D TRP-LG
MFG Item Number
EA700-85108
EA700-85108 Namco Controls Limit Switches, Snap-Lock EA700 Series, LIMIT SWITCH, LS-NP-4NC-31D TRP-LG
MFG Item Number
EA700-85108
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA700 Series
LIMIT SWITCH, LS-NP-4NC-31D TRP-LG
Snap-Lock EA700 Series Information
Single Pole 1NO‑1NC Butt Contacts Namco's SNAP‑LOCK EA700 series limit switch is a heavy‑duty solution for switching needs in the most rugged environments. The Versatility of the Snap‑Lock mechanism is gained using a series of uniquely designed cams. The cam and cam mechanism allow features such as bi‑directional operation and generous overtravel. These features make the EA700 Series one of the most popular. Can be furnished with standard, wide or long mounting.
Specifications
Specifications
Manufacturer Part Number
EA700-85108
Manufacturer
Namco Controls
Product Series
Snap-Lock EA700
Family Series
Namco Controls Limit Switches, Snap-Lock EA700 Series
Description
LIMIT SWITCH, LS-NP-4NC-31D TRP-LG MTG-SL3C-N8-L
Actuator Type
Rotary
Contacts
4NC
Contact Rating
Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 2.5 A, Rating @ 250 VAC: 7.5 A, Rating @ 250 VDC: 0.75 A, Rating @ 480 VAC: 5 A
Connection Type
Screw Terminals
Conduit Fitting
1 NPT
Indicator
No
NEMA Rating
NEMA 1, NEMA 13, NEMA 4
Material
Zinc
Net Weight
4 lbs
Gross Weight
4 lbs
EA700-85108
Namco Controls Limit Switches, Snap-Lock EA700 Series