Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Namco Controls Limit Switches, Snap-Lock EA710 Series
EA710-70000
Namco Controls Limit Switches, Snap-Lock EA710 Series
LIMIT SWITCH, LMSW-CW-SLDG
MFG Item Number
EA710-70000
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA710 Series
LIMIT SWITCH, LMSW-CW-SLDG
Snap-Lock EA710 Series Information
Suitable for Standard Environments Single Pole, 1NO‑1NC Cam Action The versatility of the Snap‑Lock mechanism is gained using a series of uniquely designed cams. The cam and cam mechanism allow features such as bi‑directional operation and generous overtravel. These features make the EA710 Series one of the most popular. Can be furnished with Standard Wide or Long Mounting.
Specifications
Specifications
Manufacturer Part Number
EA710-70000
Manufacturer
Namco Controls
Product Series
Snap-Lock EA710
Family Series
Namco Controls Limit Switches, Snap-Lock EA710 Series
Description
LIMIT SWITCH, LMSW-CW-SLDG CONT-SLS2CB1L
Actuator Type
Rotary
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 2.5 A, Rating @ 250 VAC: 7.5 A, Rating @ 250 VDC: 0.75 A, Rating @ 480 VAC: 5 A
Connection Type
Screw Terminals
Conduit Fitting
1/2 NPT
Indicator
No
NEMA Rating
NEMA 1, NEMA 13, NEMA 4
Material
Zinc
Net Weight
3 lbs
Gross Weight
3 lbs
EA710-70000
Namco Controls Limit Switches, Snap-Lock EA710 Series