Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Namco Controls Limit Switches, Snap-Lock EA780 Series
EA780-70000
Namco Controls Limit Switches, Snap-Lock EA780 Series
LIMIT SWITCH, LS N/M CW R-G
MFG Item Number
EA780-70000
This item cannot be canceled or returned
Description
Limit Switches, Snap-Lock EA780 Series
LIMIT SWITCH, LS N/M CW R-G
Snap-Lock EA780 Series Information
- Sliding Contact Arrangement
- Single Pole, 1NO‑1NC
- Suitable for Harsh Environments
Specifications
Specifications
| Manufacturer Part Number |
EA780-70000 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA780 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA780 Series |
| Description |
LIMIT SWITCH, LS N/M CW R-G MIL-C-2212F NSP80 |
| Actuator Type |
Rotary |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 2.5 A, Rating @ 250 VAC: 7.5 A, Rating @ 250 VDC: 0.75 A, Rating @ 480 VAC: 5 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
3/4 NPT |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Material |
Bronze |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
EA780-70000
Namco Controls Limit Switches, Snap-Lock EA780 Series