EA790-45800
Namco Controls Limit Switches, Snap-Lock EA790 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EA790-45800 Namco Controls Limit Switches, Snap-Lock EA790 Series, LIMIT SWITCH, LS N/M NP 2NC R-K
MFG Item Number
EA790-45800

EA790-45800 Namco Controls Limit Switches, Snap-Lock EA790 Series, LIMIT SWITCH, LS N/M NP 2NC R-K

MFG Item Number
EA790-45800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Snap-Lock EA790 Series
Item #
EA790-45800
LIMIT SWITCH, LS N/M NP 2NC R-K

Snap-Lock EA790 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number EA790-45800
Manufacturer Namco Controls
Product Series Snap-Lock EA790
Family Series Namco Controls Limit Switches, Snap-Lock EA790 Series
Description LIMIT SWITCH, LS N/M NP 2NC R-K MIL-C-2212F NSP80
Actuator Type Rotary
Contacts 2NC
Contact Rating Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Indicator No
NEMA Rating NEMA 1, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Material Bronze
Net Weight 4 lbs
Gross Weight 4 lbs