EA79A1004
Honeywell HVAC Valves, EA79 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EA79A1004

Honeywell HVAC Valves, EA79 Series

EA79A1004

Honeywell HVAC Valves, EA79 Series
AIR VENT (10)
MFG Item Number
EA79A1004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, EA79 Series
Item #
EA79A1004
AIR VENT (10)

EA79 Series Information

  • Built‑In Shutoff Valve for Servicing without System Shutdown
  • Safety Drain Connection and Vent Cap with Leakage Guard
  • Removable Float/Valve Assembly for Easy Servicing
  • Maintains Quiet and Efficient Operation
  • Built‑In Vacuum Breaker
  • Brass Shell Construction
The Honeywell EA79 Industrial Air Vent purges air from high pressure mains and equipment in hot or cold closed water systems. Internal parts made of corrosion‑resistant and chemical‑resistant materials for use with water systems containing propylene glycol, mineral oils, or petroleum‑based oils. Replaces Hoffman # 79 or Dole # 75 Vents.


Specifications

Specifications
Manufacturer Part Number EA79A1004
Manufacturer Honeywell
Product Series EA79
Family Series Honeywell HVAC Valves, EA79 Series
Description AIR VENT (10)
Connection Type Male NPT
Connection 0.75 "
Operating Temperature 250 °F
Comments 3/4 in Male NPT Pipe Thread with 1/2 in Female NPT Pipe Thread
Net Weight 0.4 lbs
Gross Weight 0.0688 lbs