Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EA800-20150 Namco Controls Limit Switches, Snap-Lock EA800 Series, LIMIT SWITCH, LS-HZ
MFG Item Number
EA800-20150
EA800-20150 Namco Controls Limit Switches, Snap-Lock EA800 Series, LIMIT SWITCH, LS-HZ
MFG Item Number
EA800-20150
Description
Limit Switches, Snap-Lock EA800 Series
Snap-Lock EA800 Series Information
- NEMA Rated for Hazardous Location
- Bronze, Aluminum or Cast‑Iron Housing
- 1 NO‑1 NC, 2NO‑2NC, or 3NO‑3NC
Specifications
Specifications
| Manufacturer Part Number |
EA800-20150 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA800 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA800 Series |
| Description |
LIMIT SWITCH, LS-HZ LOC-CW/CCW-DP-UL-AL-SL3XC1B2 |
| Actuator Type |
Rotary |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VAC: 20 A, Rating @ 125 VDC: 5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 1.5 A, Rating @ 480 VAC: 10 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1 NPT |
| Hazardous Location |
Yes |
| Indicator |
No |
| NEMA Rating |
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 7, NEMA 9 |
| Material |
Aluminum |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
EA800-20150
Namco Controls Limit Switches, Snap-Lock EA800 Series