EAC210SC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAC210SC

Eaton Sensors, EAC Series

EAC210SC

Eaton Sensors, EAC Series
PWR SENSOR,CURRENT,SOLID,AC,0-10VDC,200A
MFG Item Number
EAC210SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EAC Series
Item #
EAC210SC
PWR SENSOR,CURRENT,SOLID,AC,0-10VDC,200A

EAC Series Information

  • Highly Accurate
  • Average Responding
  • Jumper Selectable Ranges
  • Isolation for Safety
  • UL, C‑UL, and CE Approved

The CurrentWatch EAC Series from Eation's electrical business combines a current transformer and signal conditioner into a single package. The EAC Series has a jumper‑selected current input ranges and industry standard outputs: 4‑20 mA, 0‑5 VDC or 0‑10 VDC. This family of sensors is designed for applications on "linear" or sinu‑soidal AC loads. Available in split‑core or solid‑core housings.

Typical Applications

  • Automation Equipment‑ Analog current reading for remote monitoring and software alarms
  • Data Loggers‑ Self‑powered sensors help conserv data logger batteries
  • Panel meters‑ Simple connection displays power consumption

Videos

Specifications

Specifications
Manufacturer Part Number EAC210SC
Manufacturer Eaton
Product Series EAC
Family Series Eaton Sensors, EAC Series
Description Eaton power supply, Screw Terminals, 1.0 FS, Used with CurrentWatch EAC Top Terminal Current Sensor, Solid-Core housing, 0-10 Vdc analog output, Self powered
Split Core No
Power Supply Self-Powered
Window Size 0.74 "
Output 0-10 VDC
Current Rating 100 A, 150 A, 200 A
Response Time 100 ms
Frequency 50-60 Hz
Output Limit 15 VDC
Terminals Top
Approvals CE, cUL, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs