EAC2420SC

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EAC2420SC Eaton Sensors, EAC Series, PWR SENSOR,CURRENT,SOLID,4-20MA,200A
MFG Item Number
EAC2420SC

EAC2420SC Eaton Sensors, EAC Series, PWR SENSOR,CURRENT,SOLID,4-20MA,200A

MFG Item Number
EAC2420SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EAC Series
Item #
EAC2420SC
PWR SENSOR,CURRENT,SOLID,4-20MA,200A

EAC Series Information

  • Highly Accurate
  • Average Responding
  • Jumper Selectable Ranges
  • Isolation for Safety
  • UL, C‑UL, and CE Approved

The CurrentWatch EAC Series from Eation's electrical business combines a current transformer and signal conditioner into a single package. The EAC Series has a jumper‑selected current input ranges and industry standard outputs: 4‑20 mA, 0‑5 VDC or 0‑10 VDC. This family of sensors is designed for applications on "linear" or sinu‑soidal AC loads. Available in split‑core or solid‑core housings.

Typical Applications

  • Automation Equipment‑ Analog current reading for remote monitoring and software alarms
  • Data Loggers‑ Self‑powered sensors help conserv data logger batteries
  • Panel meters‑ Simple connection displays power consumption

Videos

Specifications

Specifications
Manufacturer Part Number EAC2420SC
Manufacturer Eaton
Product Series EAC
Family Series Eaton Sensors, EAC Series
Description Eaton CurrentWatch Series Current Transducer, Current Sensor, UL94 V0 Flammability Rated Plastic enclosure, Measure up to 200A max AC, Screw Terminals, 24Vdc Current Loop input, 0.25 FS accuracy
Split Core No
Power Supply 24 VDC Loop-Powered
Window Size 0.74 "
Output 4-20 mA
Current Rating 100 A, 150 A, 200 A
Response Time 300 ms
Frequency 20-100 Hz
Output Limit 23 mA
Terminals Top
Approvals CE, cUL, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs