Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EACH16 Killark Light Fixtures, ADAPTER 16 PITCH EZ CEILING
EACH16 Killark Light Fixtures, ADAPTER 16 PITCH EZ CEILING
This item cannot be canceled or returned
Description
ADAPTER 16 PITCH EZ CEILING
Specifications
Specifications
| Manufacturer Part Number |
EACH16 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
ADAPTER 16 PITCH EZ CEILING |
| Accessory Type |
Ceiling Mount Adapter |
| For Use With |
EZ Series |
| Comments |
16 Pitch |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EACH16
Killark Light Fixtures