EACP Series Information
| Manufacturer Part Number | EACP1420120SP |
|---|---|
| Manufacturer | Eaton |
| Product Series | EACP |
| Family Series | Eaton Sensors, EACP Series |
| Description | Eaton CurrentWatch Series Current Transducer, Current Sensor, UL94 V0 Flammability Rated Plastic enclosure, Measure up to 50A max AC, Screw Terminals, 120Vac input, 0.25 FS accuracy |
| Split Core | Yes |
| Power Supply | 120 VAC |
| Window Size | 0.85 " |
| Output | 4-20 mA |
| Current Rating | 10 A, 20 A, 50 A |
| Response Time | 100 ms |
| Frequency | 40-100 Hz |
| Output Limit | 22.4 mA |
| Terminals | Top |
| Approvals | CE, cUL, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.33 lbs |