EACR2420SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EACR2420SP

Eaton Sensors, EACR Series

EACR2420SP

Eaton Sensors, EACR Series
PWR SENSOR,CURR,ACRMS,SPL,4-20MA,200A
MFG Item Number
EACR2420SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, EACR Series
Item #
EACR2420SP
PWR SENSOR,CURR,ACRMS,SPL,4-20MA,200A

EACR Series Information

  • True RMS Output
  • Jumper‑Selectable Ranges
  • Isolation for Safety
  • Solid‑ and Split‑Core Housings
  • UL, C‑UL and CE Approved

The CurrentWatch EACR Series current sensor family from Eaton's electrical business combines a current sensor and a "True RMS" signal conditioner into a single package. The EACR Series provides True RMS output on distortion waveforms found on VFD or SCR outputs, and on linear loads in "noisy" power enviroments. Available in Solid‑ or Split‑Core housings

Typical Applications

  • VFD Controlled Loads‑ Monitoring VFD output indicates how the motor and attached load are operating
  • SCR Controlled Loads‑ Accurate measurement of phase angle fired or burst fired (time proportioned) SCRs, with faster current measurement than temperature sensors
  • Switching Power Supplies and Electrical Ballast‑ True RMS sensing is the most accurate way to measure power supply or ballast input power

Specifications

Specifications
Manufacturer Part Number EACR2420SP
Manufacturer Eaton
Product Series EACR
Family Series Eaton Sensors, EACR Series
Description Eaton CurrentWatch Series Current Transducer, Current Sensor, UL94 V0 Flammability Rated Plastic enclosure, Measure up to 200A max AC, Screw Terminals, 1 FS accuracy, 24Vdc Current Loop input
Split Core Yes
Power Supply 24 VDC Loop-Powered
Window Size 0.85 "
Output 4-20 mA
Current Rating 100 A, 150 A, 200 A
Response Time 600 ms
Frequency 10-400 Hz
Output Limit 23 mA
Terminals Top
Approvals CE, cUL, UL
Net Weight 0.3 lbs
Gross Weight 0.33 lbs