EAFBJ4003RP0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAFBJ4003RP0 Mersen Disconnect Switches, ENC J FD SWITCH 400A N1 RP

MFG Item Number
EAFBJ4003RP0

EAFBJ4003RP0 Mersen Disconnect Switches, ENC J FD SWITCH 400A N1 RP

MFG Item Number
EAFBJ4003RP0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EAFBJ4003RP0
ENC J FD SWITCH 400A N1 RP

Series Information

Specifications

Specifications
Manufacturer Part Number EAFBJ4003RP0
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description Mersen Enclosed Disconnect Switches are designed to meet customer's requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosure types. Mersen features NEMA 4X
Poles 3
NEMA Rating NEMA 1
Current Rating 400 A
AC Voltage 600 VAC
Operator Type Pistol - Red
Mounting Screw Mount
Fusible Yes
Class CC
Enclosure Composition Metallic
Approvals CSA, UL
Comments 2 AWG
Net Weight 0 lbs
Gross Weight 0 lbs