EAFBX1003RP0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAFBX1003RP0 Mersen Disconnect Switches, ENC J FD SWITCH 100A N1 RP

MFG Item Number
EAFBX1003RP0

EAFBX1003RP0 Mersen Disconnect Switches, ENC J FD SWITCH 100A N1 RP

MFG Item Number
EAFBX1003RP0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EAFBX1003RP0
ENC J FD SWITCH 100A N1 RP

Series Information

Specifications

Specifications
Manufacturer Part Number EAFBX1003RP0
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description Mersen Enclosed Disconnect Switches are designed to meet customer's requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosure types. Mersen features NEMA 4X
Poles 3
NEMA Rating NEMA 1
Current Rating 100 A
AC Voltage 600 VAC
DC Voltage 250 VDC
Operator Type Pistol - Red
Mounting Flange, Threaded
Fusible Yes
Class J
Enclosure Composition Metallic
Approvals UL
Net Weight 35.2 lbs
Gross Weight 35.2 lbs