Series Information
| Manufacturer Part Number | EAFBX1003RP0 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | Mersen Enclosed Disconnect Switches are designed to meet customer's requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosure types. Mersen features NEMA 4X |
| Poles | 3 |
| NEMA Rating | NEMA 1 |
| Current Rating | 100 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Operator Type | Pistol - Red |
| Mounting | Flange, Threaded |
| Fusible | Yes |
| Class | J |
| Enclosure Composition | Metallic |
| Approvals | UL |
| Net Weight | 35.2 lbs |
| Gross Weight | 35.2 lbs |