EAFS163RS0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAFS163RS0 Mersen Disconnect Switches, ENC 508D SWITCH 16A N1 RS

MFG Item Number
EAFS163RS0

EAFS163RS0 Mersen Disconnect Switches, ENC 508D SWITCH 16A N1 RS

MFG Item Number
EAFS163RS0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EAFS163RS0
ENC 508D SWITCH 16A N1 RS

Series Information

Specifications

Specifications
Manufacturer Part Number EAFS163RS0
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description Mersen Enclosed Disconnect Switches are designed to meet customer's requirements for compact and durable individual disconnecting means. Both fusible and non-fusible versions are available in a variety of enclosure types. Mersen features NEMA 4X
Poles 3
NEMA Rating NEMA 1
Current Rating 16 A
AC Voltage 600 VAC
Operator Type Pistol - Red
Mounting Screw Mount
Fusible No
Approvals CSA, UL
Net Weight 8.45 lbs
Gross Weight 10 lbs