EAFS253RS3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAFS253RS3 Mersen Disconnect Switches, NEMA 1 ENCLOSED SWITCH FSLBS

MFG Item Number
EAFS253RS3

EAFS253RS3 Mersen Disconnect Switches, NEMA 1 ENCLOSED SWITCH FSLBS

MFG Item Number
EAFS253RS3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EAFS253RS3
NEMA 1 ENCLOSED SWITCH FSLBS

Series Information

Specifications

Specifications
Manufacturer Part Number EAFS253RS3
Manufacturer Mersen
Family Series Mersen Disconnect Switches
Description NEMA 1 ENCLOSED SWITCH FSLBS
Poles 3
NEMA Rating NEMA 1
Current Rating 25 A
AC Voltage 600 VAC
Operator Type Pistol - Red
Fusible No
Auxiliary Contact 1NO, 1NC
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs