Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Simpson Electric Panel Meters & Gauges, Eagle Series
EAGLE-1355500
Simpson Electric Panel Meters & Gauges, Eagle Series
ENCLOSURE; THREE METERS; ACV DCV
MFG Item Number
EAGLE-1355500
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Eagle Series
ENCLOSURE; THREE METERS; ACV DCV
Specifications
Specifications
| Manufacturer Part Number |
EAGLE-1355500 |
| Manufacturer |
Simpson Electric |
| Product Series |
Eagle |
| Family Series |
Simpson Electric Panel Meters & Gauges, Eagle Series |
| Description |
ENCLOSURE; THREE METERS; ACV DCV ACA FREQ |
| Type |
AC Amps, AC Volts, DC Volts, Hertz |
| Display Type |
Positive LCD |
| Power Supply |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Relays |
0 |
| Accuracy |
1 % |
| Operating Temperature |
14-140 °F |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S |
| Protection Rating |
IP68 |
| Approvals |
CE, UL |
| Comments |
Programmable Backlight Color |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
EAGLE-1355500
Simpson Electric Panel Meters & Gauges, Eagle Series