Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, E Series
EALL-2CGN
Killark Conduit Outlet Bodies, E Series
E-PAK 3/4in. LL N GSKT S CVR 10 PER
MFG Item Number
EALL-2CGN
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, E Series
E-PAK 3/4in. LL N GSKT S CVR 10 PER
- Flat Back Design for Easy Mounting Close to Walls
- May be Used on Aluminum or Steel Conduit
- Lightweight, Makes Installation Simple
Specifications
Specifications
| Manufacturer Part Number |
EALL-2CGN |
| Manufacturer |
Killark |
| Product Series |
E |
| Family Series |
Killark Conduit Outlet Bodies, E Series |
| Description |
E-PAK 3/4in. LL N GSKT S CVR 10 PER |
| Style |
Threaded Aluminum |
| Shape |
LL |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.395 lbs |
| Gross Weight |
0.39 lbs |
EALL-2CGN
Killark Conduit Outlet Bodies, E Series