EASY-E4-DC-4PE1
Eaton Programmable Logic Controllers, Easy E4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EASY-E4-DC-4PE1 Eaton Programmable Logic Controllers, Easy E4 Series, Temperature Input, 2- And 3-wire,
MFG Item Number
EASY-E4-DC-4PE1

EASY-E4-DC-4PE1 Eaton Programmable Logic Controllers, Easy E4 Series, Temperature Input, 2- And 3-wire,

MFG Item Number
EASY-E4-DC-4PE1
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Programmable Logic Controllers, Easy E4 Series
Item #
EASY-E4-DC-4PE1
Temperature Input, 2- And 3-wire,

Easy E4 Series Information


Specifications

Specifications
Manufacturer Part Number EASY-E4-DC-4PE1
Manufacturer Eaton
Product Series Easy E4
Family Series Eaton Programmable Logic Controllers, Easy E4 Series
Description Temperature Input, 2- And 3-wire, Pt100/1000/Ni1000,12 Bit C or F, Scaling 0-4095, 0-65535, Screw Term
Primary Type Input
Number of IO Ports 4
Number of Inputs 4
Input Type Analog
Input 24 VDC
Mounting DIN Rail
Operating Temperature -13-131 °F
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.235 lbs