Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Easy E4 Series Information
| Manufacturer Part Number | EASY-E4-DC-8TE1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Easy E4 |
| Family Series | Eaton Programmable Logic Controllers, Easy E4 Series |
| Description | Transistor Input/Output, 0.5 A Screw Terminal, 4 In, 4 Out |
| Primary Type | I/O |
| Number of IO Ports | 8 |
| Number of Inputs | 4 |
| Input Type | Analog |
| Number of Outputs | 4 |
| Output Type | Transistor |
| Input | 24 VDC |
| Mounting | DIN Rail |
| Operating Temperature | -13-131 °F |
| Approvals | CSA, UL |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.22 lbs |