EAT-3CGN
Killark Conduit Outlet Bodies, E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EAT-3CGN

Killark Conduit Outlet Bodies, E Series

EAT-3CGN

Killark Conduit Outlet Bodies, E Series
E-PAK 1in. T N GSKT S CVR 5 PER
MFG Item Number
EAT-3CGN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, E Series
Item #
EAT-3CGN
E-PAK 1in. T N GSKT S CVR 5 PER

E Series Information

  • Flat Back Design for Easy Mounting Close to Walls
  • May be Used on Aluminum or Steel Conduit
  • Lightweight, Makes Installation Simple

Specifications

Specifications
Manufacturer Part Number EAT-3CGN
Manufacturer Killark
Product Series E
Family Series Killark Conduit Outlet Bodies, E Series
Description E-PAK 1in. T N GSKT S CVR 5 PER
Style Threaded Aluminum
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs