Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, E Series
EAT-5
Killark Conduit Outlet Bodies, E Series
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, E Series
- Flat Back Design for Easy Mounting Close to Walls
- May be Used on Aluminum or Steel Conduit
- Lightweight, Makes Installation Simple
Specifications
Specifications
| Manufacturer Part Number |
EAT-5 |
| Manufacturer |
Killark |
| Product Series |
E |
| Family Series |
Killark Conduit Outlet Bodies, E Series |
| Description |
1.5in. T BODY THREADED |
| Style |
Threaded Aluminum |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
EAT-5
Killark Conduit Outlet Bodies, E Series