Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EB-PD-24V-1 Red Lion Ethernet Switches, Sixnet EB PoE Splitter Series, Ebus1-port POE 48V-24V15W
MFG Item Number
EB-PD-24V-1
EB-PD-24V-1 Red Lion Ethernet Switches, Sixnet EB PoE Splitter Series, Ebus1-port POE 48V-24V15W
MFG Item Number
EB-PD-24V-1
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet EB PoE Splitter Series
Ebus1-port POE 48V-24V15W
Sixnet EB PoE Splitter Series Information
Specifications
Specifications
| Manufacturer Part Number |
EB-PD-24V-1 |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet EB PoE Splitter |
| Family Series |
Red Lion Ethernet Switches, Sixnet EB PoE Splitter Series |
| Description |
Ebus1-port POE 48V-24V15W |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
2 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
2 |
| Power Over Ethernet (PoE) |
Yes |
| PoE Watts per Port |
15.4 |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail, Panel |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Comments |
Split Incoming PoE into Data-Only Ethernet Output and Wired 24 VDC Ouput |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.535 lbs |
EB-PD-24V-1
Red Lion Ethernet Switches, Sixnet EB PoE Splitter Series