Sixnet Series Information
| Manufacturer Part Number | EB-PS-AC48-120 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | Sixnet |
| Family Series | Red Lion Power Supplies, Sixnet Series |
| Description | Ebus pwr sup,AC-48V, 120W |
| Power | 120 W |
| Nominal Input Voltage | 277 VAC |
| AC Voltage | 264 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 380 VDC |
| Output VDC | 370 VDC |
| Output Current | 2.5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Approvals | CE, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |