Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series
EB-PSE-24V-1A
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series
Ebus1-portPOEinj24V-48VUP
MFG Item Number
EB-PSE-24V-1A
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet EB PoE Injector Series
Ebus1-portPOEinj24V-48VUP
Sixnet EB PoE Injector Series Information
Specifications
Specifications
| Manufacturer Part Number |
EB-PSE-24V-1A |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet EB PoE Injector |
| Family Series |
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series |
| Description |
Ebus1-portPOEinj24V-48VUP |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
2 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
2 |
| Voltage |
18-30 VDC |
| Nominal Voltage |
24 VDC |
| Power Over Ethernet (PoE) |
Yes |
| PoE Watts per Port |
15.4 |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail, Panel |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.556 lbs |
EB-PSE-24V-1A
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series