Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EB-PSE-48V-2B Red Lion Ethernet Switches, Sixnet EB PoE Injector Series, Ebus2-portPOEinj48V-48VSP
MFG Item Number
EB-PSE-48V-2B
EB-PSE-48V-2B Red Lion Ethernet Switches, Sixnet EB PoE Injector Series, Ebus2-portPOEinj48V-48VSP
MFG Item Number
EB-PSE-48V-2B
This item cannot be canceled or returned
Description
Ethernet Switches, Sixnet EB PoE Injector Series
Ebus2-portPOEinj48V-48VSP
Sixnet EB PoE Injector Series Information
Specifications
Specifications
| Manufacturer Part Number |
EB-PSE-48V-2B |
| Manufacturer |
Red Lion |
| Product Series |
Sixnet EB PoE Injector |
| Family Series |
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series |
| Description |
Ebus2-portPOEinj48V-48VSP |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
4 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
4 |
| Voltage |
45-56 VDC |
| Nominal Voltage |
48 VDC |
| Power Over Ethernet (PoE) |
Yes |
| PoE Watts per Port |
15.4 |
| Enclosure Composition |
Plastic |
| Mounting |
DIN Rail, Panel |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP30 |
| Approvals |
CE, cULus |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.47 lbs |
EB-PSE-48V-2B
Red Lion Ethernet Switches, Sixnet EB PoE Injector Series