Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EB001
SmartZone G5 Temperature and Humidity S
This item cannot be canceled or returned
Description
SmartZone G5 Temperature and Humidity S
Specifications
Specifications
Manufacturer Part Number
EB001
Manufacturer
Panduit
Family Series
Panduit HVAC Sensors
Description
The SmartZone G5 Temperature and Humidity Sensor includes a 6.6 foot 2m cable. The sensor measures 1.23 inches x 0.70 inches x 0.40 inches 44mm x 21mm x 11mm.
Humidity Sensor
Yes
Humidity Range
10-90% RH
Operating Temperature
0-65 °C
Display
No
Approvals
CE
Net Weight
2 lbs
Gross Weight
2 lbs
EB001
Panduit HVAC Sensors