Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EB1EH2W20 Appleton Disconnect Switches, 20A 2P CIRCUIT BREAKER EHD
MFG Item Number
EB1EH2W20
EB1EH2W20 Appleton Disconnect Switches, 20A 2P CIRCUIT BREAKER EHD
MFG Item Number
EB1EH2W20
This item cannot be canceled or returned
Description
Disconnect Switches, Series
20A 2P CIRCUIT BREAKER EHD
Specifications
Specifications
Manufacturer Part Number
EB1EH2W20
Manufacturer
Appleton
Family Series
Appleton Disconnect Switches
Description
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Type EHD, Trip Type Thermal Magnetic, Voltage Rating 480 VAC/250 VDC, Current Rating 20 Ampere, Number of Poles 2, Hub Location Feed
Poles
2
NEMA Rating
NEMA 3R, NEMA 4X
Current Rating
20 A
AC Voltage
480 VAC
DC Voltage
250 VDC
Operator Type
External Handle
Mounting
Wall
Enclosure Composition
Metallic
Approvals
UL
Net Weight
17 lbs
Gross Weight
17 lbs
EB1EH2W20
Appleton Disconnect Switches