Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EB1EH2W30DV Appleton Disconnect Switches, Eb1Eh2W30Dv-2Pole 30Amp C1D2
MFG Item Number
EB1EH2W30DV
EB1EH2W30DV Appleton Disconnect Switches, Eb1Eh2W30Dv-2Pole 30Amp C1D2
MFG Item Number
EB1EH2W30DV
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Eb1Eh2W30Dv-2Pole 30Amp C1D2
Specifications
Specifications
| Manufacturer Part Number |
EB1EH2W30DV |
| Manufacturer |
Appleton |
| Family Series |
Appleton Disconnect Switches |
| Description |
Eb1Eh2W30Dv-2Pole 30Amp C1D2 |
| Poles |
2 |
| NEMA Rating |
NEMA 3R, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
480 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
External Handle |
| Mounting |
Wall |
| Enclosure Composition |
Metallic |
| Approvals |
UL |
| Net Weight |
17 lbs |
| Gross Weight |
17 lbs |
EB1EH2W30DV
Appleton Disconnect Switches