EB1EH3W25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB1EH3W25 Appleton Disconnect Switches, 25A 3W Circuit Breaker Ehd

MFG Item Number
EB1EH3W25

EB1EH3W25 Appleton Disconnect Switches, 25A 3W Circuit Breaker Ehd

MFG Item Number
EB1EH3W25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EB1EH3W25
25A 3W Circuit Breaker Ehd

Series Information

Specifications

Specifications
Manufacturer Part Number EB1EH3W25
Manufacturer Appleton
Family Series Appleton Disconnect Switches
Description 25A 3W Circuit Breaker Ehd
Poles 3
NEMA Rating NEMA 3R, NEMA 4X
Current Rating 25 A
Operator Type External Handle
Mounting Wall
Enclosure Composition Metallic
Approvals UL
Net Weight 17 lbs
Gross Weight 17 lbs