Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EB1EH3W50 Appleton Disconnect Switches, 50A 3P CIRCUIT BREAKER EHD
MFG Item Number
EB1EH3W50
EB1EH3W50 Appleton Disconnect Switches, 50A 3P CIRCUIT BREAKER EHD
MFG Item Number
EB1EH3W50
This item cannot be canceled or returned
Description
Disconnect Switches, Series
50A 3P CIRCUIT BREAKER EHD
Specifications
Specifications
Manufacturer Part Number
EB1EH3W50
Manufacturer
Appleton
Family Series
Appleton Disconnect Switches
Description
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Type EHD, Trip Type Thermal Magnetic, Voltage Rating 480 VAC/250 VDC, Current Rating 50 Ampere, Number of Poles 3, Hub Location Feed
Poles
3
NEMA Rating
NEMA 3R, NEMA 4X
Current Rating
50 A
AC Voltage
480 VAC
DC Voltage
250 VDC
Operator Type
External Handle
Mounting
Wall
Enclosure Composition
Metallic
Approvals
UL
Net Weight
17 lbs
Gross Weight
28 lbs
EB1EH3W50
Appleton Disconnect Switches