Series Information
| Manufacturer Part Number | EB1F3G50 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Disconnect Switches |
| Description | Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Type General Electric, Trip Type Thermal Magnetic, Voltage Rating 600 VAC/250 VDC, Current Rating 50 Ampere, Number of Poles 3, Hub |
| Poles | 3 |
| NEMA Rating | NEMA 3R, NEMA 4X |
| Current Rating | 50 A |
| Operator Type | External Handle |
| Mounting | Wall |
| Enclosure Composition | Metallic |
| Approvals | UL |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |