EB200-10215
Namco Controls Solenoids, EB200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB200-10215

Namco Controls Solenoids, EB200 Series

EB200-10215

Namco Controls Solenoids, EB200 Series
SOLENOID
MFG Item Number
EB200-10215
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, EB200 Series
Item #
EB200-10215
SOLENOID

EB200 Series Information

  • 1/2 inch stroke
  • Base Mounting
  • 2 to 10 pull or push force
The EB200 series industrial solenoids are available in standard base and side mountings and have stainless steel saddle type retainers. They are available in stacking widths of 1/2, 3/4, and 1‑1/4 inches. Available with side or bottom mountings and in 50 Hz and DC models.
  • Captive pin availability
  • Available with 115/230/460 volts

Specifications

Specifications
Manufacturer Part Number EB200-10215
Manufacturer Namco Controls
Product Series EB200
Family Series Namco Controls Solenoids, EB200 Series
Description SOLENOID, SL-110/120/60-PULL-SIDE-3K300B15
Style D-Frame
Voltage 115 VAC
Max Stroke Length 0.5 "
Maximum Force 9.6 oz
Operation Pull
Net Weight 1.254 lbs
Gross Weight 1.254 lbs