EB200-39366
Namco Controls Solenoids, EB200 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EB200-39366 Namco Controls Solenoids, EB200 Series, SOLENOID, SL-125/60-PUSH
MFG Item Number
EB200-39366

EB200-39366 Namco Controls Solenoids, EB200 Series, SOLENOID, SL-125/60-PUSH

MFG Item Number
EB200-39366
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, EB200 Series
Item #
EB200-39366
SOLENOID, SL-125/60-PUSH

EB200 Series Information

  • 1/2 inch stroke
  • Base Mounting
  • 2 to 10 pull or push force
The EB200 series industrial solenoids are available in standard base and side mountings and have stainless steel saddle type retainers. They are available in stacking widths of 1/2, 3/4, and 1‑1/4 inches. Available with side or bottom mountings and in 50 Hz and DC models.
  • Captive pin availability
  • Available with 115/230/460 volts

Specifications

Specifications
Manufacturer Part Number EB200-39366
Manufacturer Namco Controls
Product Series EB200
Family Series Namco Controls Solenoids, EB200 Series
Description SOLENOID, SL-125/60-PUSH P-SIDE-3K300DPR32A
Style D-Frame
Voltage 125 VAC
Max Stroke Length 0.5 "
Maximum Force 240 oz
Operation Push
Net Weight 1.7 lbs
Gross Weight 1.83 lbs