Series Information
| Manufacturer Part Number | EB2973HT |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, Pool and Spa |
| Type | Pool and Spa |
| Horsepower | 3/4 hp |
| Kilowatts | 6 kW |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | Footless |
| Net Weight | 33.93 lbs |
| Gross Weight | 33.93 lbs |