Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EB2F2W150 Appleton Disconnect Switches, CIRCUIT BREAKER 2P 150AT FDB
MFG Item Number
EB2F2W150
EB2F2W150 Appleton Disconnect Switches, CIRCUIT BREAKER 2P 150AT FDB
MFG Item Number
EB2F2W150
This item cannot be canceled or returned
Description
Disconnect Switches, Series
CIRCUIT BREAKER 2P 150AT FDB
Specifications
Specifications
Manufacturer Part Number
EB2F2W150
Manufacturer
Appleton
Family Series
Appleton Disconnect Switches
Description
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Type FDB, Trip Type Thermal Magnetic, Voltage Rating 600 VAC/250 VDC, Current Rating 150 Ampere, Number of Poles 2, Hub Location Feed
Poles
2
NEMA Rating
NEMA 3R, NEMA 4X
Current Rating
150 A
AC Voltage
600 VAC
DC Voltage
250 VDC
Operator Type
External Handle
Mounting
Wall
Enclosure Composition
Metallic
Approvals
UL
Net Weight
33 lbs
Gross Weight
33 lbs
EB2F2W150
Appleton Disconnect Switches