EB3C-R02DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB3C-R02DN IDEC Relays, EB3C Series, 2-Input Chan w relay

MFG Item Number
EB3C-R02DN

EB3C-R02DN IDEC Relays, EB3C Series, 2-Input Chan w relay

MFG Item Number
EB3C-R02DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, EB3C Series
Item #
EB3C-R02DN
2-Input Chan w relay

EB3C Series Information

  • Applicable Standards IEC60079 compliant,Dry‑contact switches can be connected to the EB3C
  • 8‑ and 16‑circuit types are available in common wiring types, ideal for connection to PLCs (DC voltage only)
  • Universal AC power voltage (100 to 240V AC) or 24V DC power (UL rating: 100 ~ 120V AC)
  • No grounding required
  • IDEC's original spring‑up terminals minimize wiring time
  • Installation: 35‑mm‑wide DIN rail mounting or direct screw mounting
Intrinsically Safe Relay Barriers are essential components of intrinsically safe applications.These devices limit current,voltage,& total energy delivered to a sensor or any other actuator instrument located in a hazardous area.When used in areas with hazardous chemicals,gases or other ignitable atmospheres,limiting the energy is required to prevent any possible fires & explosions from occurring.Dry contact switches can be connected to the EB3C.

Specifications

Specifications
Manufacturer Part Number EB3C-R02DN
Manufacturer IDEC
Product Series EB3C
Family Series IDEC Relays, EB3C Series
Description 2-Input Chan w relay
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Number of Channels 2
Mounting DIN Rail, Panel Mounting
Hazardous Location Class I,II,III,Div 1 Group A,B,C,D,E,F,and G, Class I, Zone 0, Exia II C
Wire Size Range 14-20 AWG
Approvals CE, CSA, EX, FM, IEC, UL
Net Weight 0.3744 lbs
Gross Weight 0.3744 lbs