EB3C-R10DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EB3C-R10DN IDEC Relays, EB3C Series, BARRIER RELAY, 10 CHANNEL, 24VDC
MFG Item Number
EB3C-R10DN

EB3C-R10DN IDEC Relays, EB3C Series, BARRIER RELAY, 10 CHANNEL, 24VDC

MFG Item Number
EB3C-R10DN
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, EB3C Series
Item #
EB3C-R10DN
BARRIER RELAY, 10 CHANNEL, 24VDC

EB3C Series Information

  • Applicable Standards IEC60079 compliant,Dry‑contact switches can be connected to the EB3C
  • 8‑ and 16‑circuit types are available in common wiring types, ideal for connection to PLCs (DC voltage only)
  • Universal AC power voltage (100 to 240V AC) or 24V DC power (UL rating: 100 ~ 120V AC)
  • No grounding required
  • IDEC's original spring‑up terminals minimize wiring time
  • Installation: 35‑mm‑wide DIN rail mounting or direct screw mounting
Intrinsically Safe Relay Barriers are essential components of intrinsically safe applications.These devices limit current,voltage,& total energy delivered to a sensor or any other actuator instrument located in a hazardous area.When used in areas with hazardous chemicals,gases or other ignitable atmospheres,limiting the energy is required to prevent any possible fires & explosions from occurring.Dry contact switches can be connected to the EB3C.

Specifications

Specifications
Manufacturer Part Number EB3C-R10DN
Manufacturer IDEC
Product Series EB3C
Family Series IDEC Relays, EB3C Series
Description BARRIER RELAY, 10 CHANNEL, 24VDC
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Number of Channels 10
Mounting DIN Rail, Panel Mounting
Hazardous Location Class I,II,III,Div 1 Group A,B,C,D,E,F,and G, Class I, Zone 0, Exia II C
Wire Size Range 14-20 AWG
Approvals CE, CSA, EX, FM, IEC, UL
Net Weight 0.7931 lbs
Gross Weight 0.97 lbs