Series Information
| Manufacturer Part Number | EB3JB3W200 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Disconnect Switches |
| Description | Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosionproof, Dust-Ignitionproof, Breaker Type JD, Trip Type Thermal Magnetic, Voltage Rating 600 VAC/250 VDC, Current Rating 200 Ampere, Number of Poles 3, Hub Location Feed |
| Poles | 3 |
| NEMA Rating | NEMA 3R, NEMA 4X |
| Current Rating | 200 A |
| AC Voltage | 600 VAC |
| DC Voltage | 250 VDC |
| Operator Type | External Handle |
| Mounting | Wall |
| Enclosure Composition | Metallic |
| Approvals | UL |
| Net Weight | 119 lbs |
| Gross Weight | 119 lbs |