EB3L-S02KDN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB3L-S02KDN IDEC Relays, EB3L Series, 2CH Lamp isolator 24VDC

MFG Item Number
EB3L-S02KDN

EB3L-S02KDN IDEC Relays, EB3L Series, 2CH Lamp isolator 24VDC

MFG Item Number
EB3L-S02KDN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, EB3L Series
Item #
EB3L-S02KDN
2CH Lamp isolator 24VDC

EB3L Series Information

  • IEC60079 compliant
  • Compact and lightweight
  • 8‑ and 16‑channel types are available in common wiring types, ideal for connection to PLCs. 16‑circuit types are also available with a connector
  • Universal AC power voltage (100 to 240V AC or 24V DC power [UL rating: 100 ~ 120V AC])
  • No grounding required
  • IDEC's original spring‑up terminal minimizes wiring time
  • Installation,35‑mm‑wide DIN rail mounting or direct screw mounting
  • Illuminated pushbuttons and illuminated selector switches can be connected by combining with the EB3C discrete input barrier.
  • Illumination colors: Amber,blue,green,red,white,and yellow (pushlock turn reset type: red only)
  • Continuous and intermittent sound types are available for buzz ers (o 30)
Intrinsic Safety Lamp Barriers are essential components of an intrinsically safe application. These devices are to limit the voltage and current to prevent ignition in hazardous areas.126 different types of pilot lights and buzzers can be connected.Illuminated push buttons and selector switches also can be used with the combination of EB3L lamp and EB3C relay barriers.

Specifications

Specifications
Manufacturer Part Number EB3L-S02KDN
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Relays, EB3L Series
Description 2CH Lamp isolator 24VDC
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Number of Channels 2
Mounting DIN Rail, Panel Mounting
Hazardous Location Class I,II,III,Div 1 Group A,B,C,D,E,F,and G, Class I, Zone 0, Exia II C
Approvals CE, EX, FM, IEC, UL
Net Weight 0.3525 lbs
Gross Weight 0.3525 lbs