EB3P-LAD1-W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB3P-LAD1-W IDEC Pilot Lights, EB3L Series, 30mm PL Intrinsically-Safe

MFG Item Number
EB3P-LAD1-W

EB3P-LAD1-W IDEC Pilot Lights, EB3L Series, 30mm PL Intrinsically-Safe

MFG Item Number
EB3P-LAD1-W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, EB3L Series
Item #
EB3P-LAD1-W
30mm PL Intrinsically-Safe

EB3L Series Information


Specifications

Specifications
Manufacturer Part Number EB3P-LAD1-W
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Pilot Lights, EB3L Series
Description 30mm PL Intrinsically-Safe
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color White
Bezel Plastic Round
Protection Rating IP65
Terminal Type DIN, Screw
Gross Weight 0.1565 lbs
Net Weight 0.1565 lbs