EB3P-LBAOW211-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EB3P-LBAOW211-A

IDEC Switches, EB3L Series

EB3P-LBAOW211-A

IDEC Switches, EB3L Series
22mm ILL PB Intrinsically-Safe
MFG Item Number
EB3P-LBAOW211-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EB3L Series
Item #
EB3P-LBAOW211-A
22mm ILL PB Intrinsically-Safe

EB3L Series Information


Specifications

Specifications
Manufacturer Part Number EB3P-LBAOW211-A
Manufacturer IDEC
Product Series EB3L
Family Series IDEC Switches, EB3L Series
Description 22mm ILL PB Intrinsically-Safe
Illuminated Yes
Operation Maintained
Mounting 22 mm
Contacts 1NO, 1NC
Lamp Type LED
Lens/Button Shape Round Extended
Operator Color Amber
Net Weight 0.1962 lbs
Gross Weight 0.1962 lbs