Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, EB3L Series
EB3P-LSAN320-S
IDEC Switches, EB3L Series
30mm ILL SS Intrinsically-Safe
MFG Item Number
EB3P-LSAN320-S
This item cannot be canceled or returned
Description
30mm ILL SS Intrinsically-Safe
Specifications
Specifications
| Manufacturer Part Number |
EB3P-LSAN320-S |
| Manufacturer |
IDEC |
| Product Series |
EB3L |
| Family Series |
IDEC Switches, EB3L Series |
| Description |
30mm ILL SS Intrinsically-Safe |
| Illuminated |
Yes |
| Number of Positions |
3 |
| Mounting |
30 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lens Color |
Blue |
| Bezel |
Plastic Round |
| Protection Rating |
IP65 |
| Net Weight |
0.2734 lbs |
| Gross Weight |
0.2734 lbs |
EB3P-LSAN320-S
IDEC Switches, EB3L Series