Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, EB3L Series
EB3P-LSAW2111-PW
IDEC Switches, EB3L Series
22mm ILL SS Intrinsically-Safe
MFG Item Number
EB3P-LSAW2111-PW
This item cannot be canceled or returned
Description
22mm ILL SS Intrinsically-Safe
Specifications
Specifications
| Manufacturer Part Number |
EB3P-LSAW2111-PW |
| Manufacturer |
IDEC |
| Product Series |
EB3L |
| Family Series |
IDEC Switches, EB3L Series |
| Description |
22mm ILL SS Intrinsically-Safe |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Spring Return From Right |
| Operator Type |
Knob |
| Contacts |
1NO, 1NC |
| Current Rating |
10 A |
| Lamp Type |
LED |
| Lens Color |
Pure White |
| Bezel |
Plastic Round |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EB3P-LSAW2111-PW
IDEC Switches, EB3L Series